Beli Microscope Monocular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Gm-Monocular Polarizing Microscope
    Mulai

    Rp31.999.900

    AS ONE Gm-Monocular Polarizing Microscope
    Deskripsi:
    This microscope is suitable for educational and industrial use in geology and mineralogy.
    atribut:
    • AS ONE Part Number: 3-6352-01
    • Power Cord (m): 1.6
    • Dimensions (mm): 280×180×400
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10x (field number 18), with reticle
    • Overall Magnification: 10x x 4x, 10x, 40x
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Illumination: 6V (20W) (halogen light intensity adjustable)
    • Mass (kg): 5
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Plate: Full-wave plate, quarter-wave plate
  2. Euromex Digital Monocular Microscope
    Mulai

    Rp14.999.900

    Euromex Digital Monocular Microscope
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 355x170x220
    • Type: Monocular
    • Digital: Yes
    • S100x Objective: Yes
    • LED: Yes
    • Weight (kg): 2.48
  3. Euromex Monocular Microscope with Achromatic
    Mulai

    Rp10.999.900

    Euromex Monocular Microscope with Achromatic
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Monocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • LED: Yes
    • Batteries: Yes
    • Weight (kg): 2.48
  4. Insize Microscope Monocular Compound LED
    Mulai

    Rp3.799.900

    Insize Microscope Monocular Compound LED
    atribut:
    • Includes: (2) AAA Batteries, Pen Light
    • Features: 10X Eyepiece with Graduation, Focus Adjustment
    • Light Source: LED
    • Optical Magnification: 0.67X to 45X
    • Eyepiece Type: Monocular
    • Maximum Magnification Capability: 100X
    • Microscope Type: Compound
    • Optical Field of View (mm): 26
    • Working Distance: Infinite
  5. I.L.K Illuminated Microscope
    Mulai

    Rp2.699.900

    I.L.K Illuminated Microscope
    Deskripsi:
    -Unlike inverted images, erect images reproduce images as you see them.-Can be used as a bifocal monocular.-A monocular/microscope with outstanding resolution(included).-Equipped with LED lights.-For jewelry appraisal, precision part inspection, etc.-Erect image type
  6. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  7. Euromex Digital Binocular Microscope
    Mulai

    Rp16.999.900

    Euromex Digital Binocular Microscope
    Deskripsi:
    The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.
    atribut:
    • Dimensions (mm): 260x175x220
    • Type: Binocular
    • Zoom: 1x/2x/4x Objectives
    • Stand Type: Rack & Pinion
  8. AS ONE Gm-Biological Microscope
    Mulai

    Rp14.999.900

    AS ONE Gm-Biological Microscope
    Deskripsi:
    1000x magnification is obtained without the use of oil immersion lenses.
    atribut:
    • AS ONE Part Number: 3-6305-01
    • Stage Dimensions (mm): 90×90
    • Power Supply (V): 110 (AC) (50/60Hz) (adapter included) or AA batteries x 3 (included for testing)
    • Dimensions (mm): 140×220×290
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF-10×, WF-25×
    • Illumination: LED epi-illumination type/incident type
    • Mass (kg): 2.1
    • Objective Lens: 4x, 10x, 40x (S)
    • Overall Magnification: 40 to 1000×
    • Power Cord (m): 1.4
  9. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.499.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  10. AS ONE Binocular Polarizing Microscope
    Mulai

    Rp71.999.900

    AS ONE Binocular Polarizing Microscope
    Deskripsi:
    Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.
    atribut:
    • AS ONE Part Number: 3-6353-01
    • Power Cord (m): 1.6
    • Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
    • Dimensions (mm): 270×180×470
    • Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
    • Eyepiece: WF10×(18mm), with reticle
    • Capacitor Type: NA1.25 with iris diaphragm and filter holder
    • Filter: blue
    • Illumination: 6V (20W) (halogen, adjustable brightness)
    • Mass (kg): 6
    • Objective Lens: Strain-free, 4×; 10×; 40×(S)
    • Type: binocular
  11. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  12. Euromex Trinocular Microscope with Achromatic
    Mulai

    Rp17.999.900

    Euromex Trinocular Microscope with Achromatic
    Deskripsi:
    The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Trinocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
  13. Euromex Trinocular Stereo Zoom Microscope
    Mulai

    Rp22.999.900

    Euromex Trinocular Stereo Zoom Microscope
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  14. Euromex Mikroskop Binokuler dengan Achromatic
    Mulai

    Rp16.999.900

    Euromex Mikroskop Binokuler dengan Achromatic
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  15. Senator Roller Cabinet
    Mulai

    Rp6.699.900

    Senator Roller Cabinet
    atribut:
    • Drawer Dimensions: (2) 568 x 398 x 124mm (5) 568 x 398 x 60mm
  16. Fort AC-Axial Blower Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    Fort AC-Axial Blower Fan
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  17. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
Daftar Harga Microscope Monocular Terbaru March 2026
AS ONE Gm-Monocular Polarizing MicroscopeRp31.999.900
Euromex Digital Monocular MicroscopeRp14.999.900
Euromex Monocular Microscope with AchromaticRp10.999.900
Insize Microscope Monocular Compound LEDRp3.799.900
I.L.K Illuminated MicroscopeRp2.699.900
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
Euromex Digital Binocular MicroscopeRp16.999.900
AS ONE Biological MicroscopeRp8.099.900
AS ONE Gm-Biological MicroscopeRp14.999.900
monotaro Substantial Microscope (Mikroskop)Rp3.499.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)